Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 7-Step Cal/OSHA Compliant Wheelbarrow Ladder
Mfr # 324ALWB7RCALO
Zoro # G911564247
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324ALWB7RCALO
- Zoro # G911564247
- Country of Origin United States
- Category Rolling Ladders
Description
Increase productivity in your operation while ensuring the safety and efficiency of your staff with this Ballymore 7-step Cal/OSHA compliant 18'' x 70'' wheelbarrow ladder with a 42'' handrail and ribbed step tread. Perfect for pharmaceutical and food processing industries this ladder is non-magnetic non-sparking and paint-free. The ladder can be used in washdown applications with its industrial-grade construction. It has a light weight lift-and-roll design with 10'' rubber wheels for easy portability even on rough surfaces. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 300 lb. at any given time.The spacious 14'' x 18'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. The 14'' deep top step allows free range of motion when working at higher levels and the ladder is Cal/OSHA compliant and meets ANSI standards. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant ribbed grating tread while 42'' stainless steel handrails provide secure holding points to further ensure a safe work environment. The unit has a platform height of 70''.Overall Dimensions:Length: 60''Width: 30''Height: 103''Platform Dimensions:Length: 18''Width: 14''Height: 70''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Polyurethane Roller with Brackets, 22in Between Frame, 1.5in Diameter (150R-22-BR-UR)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- BALLYMORE Safety Rolling Ladder, Steel, 100 in.H (103214G)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- Ballymore Industrial Ladders Rolling Ladders