Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder / Stock Picking Cart
Mfr # 324SPL614CALO
Zoro # G511564272
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SPL614CALO
- Zoro # G511564272
- Country of Origin United States
- Category Rolling Ladders
Description
With the help of this Ballymore 6-step Cal/OSHA compliant gray steel rolling safety ladder / stock picking cart you can equip your operation with the combined convenience of a rolling safety ladder and a stock-picking cart. To ensure proper support and safety for both the user and a load of inventory the ladder features a durable and resilient steel frame with a powder-coated gray finish that makes it highly resistant to scratching water and chemical corrosion and weathering. When both the ladder and the 2 shelves are in use the unit has a maximum combined use weight capacity of 600 lb. The ladder has an individual weight capacity of 450 lb. when the shelves are unoccupied while the shelves have a combined capacity of 300 lb. of evenly distributed weight when the ladder is not in use.This Cal/OSHA compliant ladder is equipped with a set of 4 casters that allow it to be effortlessly rolled into position wherever it's needed. To ensure safe operation prior to use the ladder has a convenient foot pedal-activated lockstep that retracts the front casters to prevent movement. The 6 24'' wide steps have perforated tread to provide traction and drainage to ensure safe ascending and descending. The ladder's 42'' high handrails provide continuous holding points along the length of the climb while rear guardrails allow the user to position themselves safely and effectively for stocking or picking inventory. Additionally the 14'' deep top step provides ample room to ensure optimal user comfort safety and mobility while working. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 49''Height: 93''Step Width: 24''Top Step Depth: 14''Top Step Height: 60''Ladder Capacity: 450 lb.Shelf Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- BUYERS PRODUCTS WINCH BAR, COMBO, BLACK (1903065)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221R)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4C2P6)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- TRI-ARC 66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (KDTF103166)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- Ballymore Industrial Ladders Ladders