Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Stainless Steel Cal/OSHA Compliant Rolling Ladder
Mfr # 324SS530CALO
Zoro # G611514306
product price: $3,315.99
/ea
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS530CALO
- Zoro # G611514306
- Country of Origin United States
- Category Rolling Ladders
Description
Constructed of type 304 stainless steel this Ballymore Cal/OSHA compliant 5-step rolling ladder with spring-loaded casters and 42'' handrails provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 5 24'' wide steps with a perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working this Cal/OSHA compliant ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. Carbon steel springs are constructed with stainless steel forks and stems and the casters are durable resistant to shock and provide mobility to allow the ladder to be effortlessly transported. Reliable 42'' handrails also help to ensure safe ascending and descending as they provide continuous holding points along the length of the climb. Additionally the 14'' deep top step provides ample room to further ensure user comfort safety and mobility while working.Overall Dimensions:Base Width: 30''Base Depth: 44''Height: 83''Step Width: 24''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tan Carpeted Hardwood Dolly 24 x 36 1200 lb Capacity (HDOSC-2436-12)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- BULLDOG WINCH Universal Mounting Plate Mid-Range 6.5x4.5" mount (20019)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E20B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A6E12B4C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-D3)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E20B4W4C2P3)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (WLSR103162)
- Ballymore Industrial Ladders Ladders