Shop All Stepladders
Ballymore Industrial Ladders
Ballymore 5-Step Gray Heavy-Duty Steel Cal/OSHA Compliant Stairway Slope Ladder Rect
Mfr # 324HDS5CALO
Zoro # G711564355
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324HDS5CALO
- Zoro # G711564355
- Country of Origin United States
- Category Stepladders
Description
Equip your commercial or industrial establishment with this Ballymore 5-step Cal/OSHA compliant heavy-duty gray steel stairway slope ladder to provide your staff with a safe robust and reliable vertical access solution. This ladder features a 50-degree stairway-style slope and 42'' high handrails that greatly simplify climbing and descending. For added comfort and safety the 5 24'' wide steps have a perforated tread that allows water to pass through and provide traction to ensure secure footing. Plus a 14'' deep top step provides ample room to ensure the comfort and safety of the user while working.This Cal/OSHA compliant ladder's rugged heavy-duty steel frame provides maximum support with an impressive weight capacity of 600 lb.! Despite its robust design the ladder can be easily rolled where you need it as it sits on 4 heavy-duty ball-bearing casters. An easy-to-use foot lever-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working. The frame boasts a sleek and resilient gray powder-coated finish that makes it resistant to scratching water and chemical corrosion and weathering making this unit prepared to withstand years of continual use in your establishment. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 50''Height: 83''Step Width: 24''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- WERNER 5 ft Aluminum Stepladder, 300 lb Capacity (375)
- BAUER LADDER 4 ft Fiberglass Stepladder (35404)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (OBEL04)
- DEWALT 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-10)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- TIVOLI 9 ft Fiberglass Platform Stepladder (PROPF12/9)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- Ballymore Industrial Ladders Stepladders