Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Cal/OSHA Compliant Rolling Ladder
Mfr # 324FSH526CALO
Zoro # G911514495
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FSH526CALO
- Zoro # G911514495
- Country of Origin United States
- Category Rolling Ladders
Description
For a vertical access solution ideal for mobility and stability this Ballymore Cal/OSHA compliant 5-step rolling ladder with handrail spring-loaded casters and 24'' wide steps is the perfect addition to your warehouse or facility. With its 24'' x 7'' steps with a 14'' deep top step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance. The 42'' handrail provides additional stability and the ladder is both Cal/OSHA compliant and meets ANSI standards. Plus it has a perforated tread to provide traction and drainage and it has a gray color and powder coat finish for durability in any work environment.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. The casters also help when moving the ladder making the transition between transport and work quick and simple. This ladder allows for working heights up to 12'. With a durable metal structure this ladder can hold up to 450 lb. perfect to give an extra boost in any facility.Overall Dimensions:Length: 42''Width: 30''Height: 83''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E10B4W5C1P3)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A6E10B4W5C1P6)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246)
- Ballymore Industrial Ladders Rolling Ladders