Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Cal/OSHA Compliant Rolling Ladder
Mfr # 324FSH518CALO
Zoro # G811514434
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FSH518CALO
- Zoro # G811514434
- Country of Origin United States
- Category Rolling Ladders
Description
For a vertical access solution ideal for mobility and stability this Ballymore Cal/OSHA compliant 5-step rolling ladder with handrail spring-loaded casters and 16'' wide steps is the perfect addition to your warehouse or facility. With its 16'' x 7'' steps with a 14'' deep top step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance. The 42'' handrail provides additional stability and the ladder is both Cal/OSHA compliant and meets ANSI standards. Plus it has a perforated tread to provide traction and drainage and it has a gray color and powder coat finish for durability in any work environment.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. The casters also help when moving the ladder making the transition between transport and work quick and simple. With a durable metal structure this ladder can hold up to 450 lb. perfect to give an extra boost in any facility.Overall Dimensions:Length: 42''Width: 20''Height: 83''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Aluminum Extendable Platform, 8 to 13 ft. (M-PEP7100AL)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34412)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R3232A1E12B3C1P6)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- Ballymore Industrial Ladders Rolling Ladders