Shop All Fixed Ladders
Ballymore Industrial Ladders
Ballymore 4-Rung Yellow Steel Fixed Safety Ladder with Walk-Thru Guardrails WLFS0204-Y
Mfr # 324WLFS0204Y
Zoro # G811564439
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324WLFS0204Y
- Zoro # G811564439
- Country of Origin China
- Category Fixed Ladders
Description
Provide safe access to your work facility with the help of this Ballymore WLFS0204-Y 4-rung yellow steel fixed safety ladder with walk-thru guardrails! To ensure proper support and safety the ladder features a durable and resilient steel frame with a powder-coated yellow finish that makes it highly resistant to scratching water and chemical corrosion and weathering. It features solid round 3/4'' rungs as well as 42'' guardrails to ensure safe ascending and descending.The length of this ladder is 3' from top rung to bottom rung. This ladder section with guardrails provides user security as you transition from one surface to another while working. It's also shipped boxed for freight savings!Overall Dimensions:Width: 18''Top to Bottom Rung Length: 3'Guardrail Height: 42''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (5077 ORANGE)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- EGA Fixed Dock Ladder, Side Step, 3 Steps, 7 Rungs, Overall Length 6'6" (MDS03)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- JIF MARINE JIF Marine DJV4-W 4 Step Stationary Dock Ladder (DJV4-W)
- GEARED2GOLF SDL4 Sliding Dock Ladder 4 Step (GE1611077)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- Ballymore Industrial Ladders Fixed Ladders