Shop All Stackers
Ballymore Industrial Ladders
Ballymore 2200 lb. Semi-Powered Single Mast Fork Stacker
Mfr # 32422AG63
Zoro # G611634417
product price: $5,064.99
/ea
Free Shipping & Returns
$5,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32422AG63
- Zoro # G611634417
- Country of Origin China
- Category Stackers
Description
Reduce the strain put on your employees by heavy loads and make stacking inventory effortless with this Ballymore BALLYPAL22AG63 2200 lb. semi-powered single mast fork stacker with 63'' lift height. This single mast stacker uses a powerful 2.1 hp motor to lift up to 2200 lb. to a maximum lift height of 63''. The motor is powered by a maintenance-free integrated 12V / 150 Ah battery which provides plenty of power to last through loads of heavy lifting and is easy to charge with the integrated charger and cable. The unit's battery gauge and on/off switch make it quick and easy to check the battery level and power the unit off after use. Battery-powered and controlled with a manual hand crank this stacker is operated without the use of restricting cords or gas fumes making it perfect for indoor use.Built to provide long-lasting reliability in industrial settings the stacker features a heavy-duty steel frame with a powder-coated finish that makes it highly resistant to scratching corrosion and weathering. The unit's straddle legs provide exceptional stability and adjust to three different positions while the 42'' forks adjust side-to-side from 8 1/4'' to 28 1/2'' to accommodate varying skid widths. The forks lower to a minimum height of 2 1/8'' ensuring that any pallets are able be lifted directly off of the ground. Additionally the unit's heavy-duty non-marking rear casters and front wheels make it easy to transport the stacker around your facility. One of two casters has a built-in food pedal that allows you to quickly lock the unit in place and prevent unwanted movement.Overall Dimensions:Width: 46''-58''Depth: 66 1/2''Height: 80''Lift Height: 2 1/8''-63''Capacity: 2200 lb.Fork Dimensions:Length: 42''Width: 8 1/4''-28 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- CLINTON Step Stool (T-40)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- Ballymore Industrial Ladders Stackers