Shop All Stackers
Ballymore Industrial Ladders
Ballymore 2200 lb. Powered Single Mast Fork Stacker with Adjustable 45'' Forks
Mfr # 32422MSL63
Zoro # G511634333
product price: $8,214.99
/ea
Free Shipping & Returns
$8,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32422MSL63
- Zoro # G511634333
- Country of Origin China
- Category Stackers
Description
Reduce the strain put on your employees by heavy loads and make stacking inventory effortless with this Ballymore BALLYPAL22MSL63 2200 lb. powered single mast fork stacker with 63'' lift height. This fully powered single mast stacker lifts up to 2200 lb. to a maximum lift height of 63''. The motor is powered by 2 12V / 85 Ah batteries that provide plenty of power to last through loads of heavy lifting and are easy to charge using the built-in charger. The unit's battery discharge indicator makes it quick and easy to check the battery level while the lift lock-out setting helps conserve battery life. Operated without the use of restricting cords or gas fumes this stacker is perfect for indoor use.Built to provide long-lasting reliability in industrial settings the stacker features a heavy-duty steel frame with a thick apron and a powder-coated finish that makes it highly resistant to scratching corrosion and weathering. The stacker's 45'' forks adjust side-to-side from 18'' to 39 1/2'' to accommodate varying skid widths. The forks lower to a minimum height of 1 5/8'' ensuring that any pallets are able be lifted directly off of the ground. The single mast provides the operator with maximum visibility. Heavy-duty front and rear wheels make it easy to transport the stacker around your facility. Additionally the unit has a maximum travel speed between 2.3 and 2.5 mph and it can safely travel over a maximum grade between 5% laden and 10% unladen.Overall Dimensions:Width: 29''Depth: 71''Height: 77''Lift Height: 2 1/8''-138''Capacity: 2200 lb.Fork Dimensions:Length: 45''Width: 4''Adjustable Fork Width: 18''-39 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- WESCO Hand Truck Tires - Mold-On Rubber - 8 dia.x1.60W Wheel (108545)
- DAYTON High Test Chain, 5/16 in, 90 ft. L, 3900 lb (34RZ49)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- Ballymore Industrial Ladders Stackers