Shop All Rolling Ladders
Ballymore
Hybrid Rolling Ladder
Mfr # HY-LA-072414P
Zoro # G209232131
product price: $773.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # HY-LA-072414P
- Zoro # G209232131
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 103 in |
Bottom Width | 28 in |
Base Depth | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 7 |
Load Capacity | 450 lb |
Step Tread | Perforated |
Material | Aluminum, Steel |
Rear Exit | Yes |
Includes | Handrails |
Handrails Included | Yes |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Rolling Ladder, Material Aluminum, Steel, Platform Height 70 in, Handrails Included Yes, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 28 in, Base Depth 24 in, Step Width 16 in, Color Gray, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- UNIFIED INDUSTRIES Festoon Trolley, ETA-8 (20090)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418P)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- Ballymore Ladders