Shop All Scaffolding Accessories
Ballymore
Fluorescent Tube Caddy, 46 In. H
Mfr # FD BULB CADDY
Zoro # G7011313
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Forklift Work Platforms
- Overall Length 7 in
- Overall Height 46 in
- Material Steel
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # FD BULB CADDY
- Zoro # G7011313
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 in |
Overall Height | 46 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Fluorescent Tube Caddy |
For Use With | Forklift Work Platforms |
Material | Steel |
Finish | Orange |
Includes | Fluorescent Tube Caddy |
Accessory Type | Fluorescent Tube Caddy |
Description
Fluorescent Tube Caddy, Overall Length 7 in, Overall Width 30 in, Overall Height 46 in, Material Steel, Finish Orange, For Use With Forklift Work Platforms, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) EPDM Rubber (RT21EPDMCR10)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- EGA PRODUCTS 90" All-Welded Access Stairway, 6 Steps, 300 lb. Load Capacity (H003)
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- BALLYMORE Extension Railing, 30 In. H (30IN RAIL EXT.)
- BALLYMORE Tool Tray, 5 In.H, Steel, Gray (TT)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- Ballymore Scaffolding Accessories