Shop All Scaffolding Accessories
Ballymore
Extension Railing, 30 In. H
Mfr # 30IN RAIL EXT.
Zoro # G3328188
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Material Steel
- Overall Width 30 in
- For Use With Tank Top Lift
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 30IN RAIL EXT.
- Zoro # G3328188
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 30 in |
Overall Width | 30 in |
Overall Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Extension Railing |
Material | Steel |
For Use With | Tank Top Lift |
Finish | Gray |
Includes | Extension Railing |
Accessory Type | Extension Railing |
Description
Extension Railing, Overall Length 30 in, Overall Width 30 in, Overall Height 30 in, Material Steel, Finish Gray, For Use With Tank Top Lift, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1102NX6)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- BALLYMORE Tool Tray, 5 In.H, Steel, Gray (TT)
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- Ballymore Scaffolding Accessories