Shop All Personnel Lifts
Ballymore
Dri Mini scissors lift 19ft, Yes Drive, 6 ft 9 in Max. Work Height
Mfr # DMSL-19C
Zoro # G4109193
product price: $27,495.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,495.99
Free 30-Day Returns
Key Features
- Drive Yes
- Overall Length 60 in
- Power Source Battery
- Overall Width 32 in
- Closed Height 6 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # DMSL-19C
- Zoro # G4109193
- Country of Origin China
- Category Personnel Lifts
Dimensions
Overall Length | 60 in |
Overall Width | 32 in |
Closed Height | 6 ft 9 in |
Max. Work Height | 25 ft |
Platform Width | 0 |
Stowed Height | 83 in |
Max. Platform Height | 19 ft |
Platform Length | 0 |
Manufacturers Warranty Length | 1 yr |
Max. Drive Height | 19 ft |
Details
Item | Dri Mini scissors lift 19ft |
Drive | Yes |
Power Source | Battery |
Load Capacity | 500 lb |
Max. Speed Lowered | 2-1/2 mph |
Gross Vehicle Weight | 2,733 lb |
Platform Extension | 24 in |
Standards | ANSI |
Max. Speed Elevated | 1/2 mph |
Batteries Included | Yes |
Number of Posts | 0 |
Indoor/Outdoor | Indoor |
Product Type | Scissor Lift |
Description
Scissor Lift, Drive Yes, Power Source Battery, Load Capacity 500 lb, Closed Height 6 ft 9 in, Max. Work Height 25 ft, Platform Extension 24 in, Overall Length 60 in, Overall Width 32 in, Platform Width 28 in, Max. Platform Height 19 ft, Stowed Height 83 in, Max. Drive Height 19 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Batteries Included Yes, Gross Vehicle Weight 2,733 lb, Standards ANSI, Manufacturers Warranty Length 1 yr, Indoor/Outdoor Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tube Tire (320050)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- Ballymore Personnel Lifts