Shop All Stationary Lift Tables
Ballymore
All Directional Lift Table
Mfr # BALLYPAL-STK72BC-DRV
Zoro # G510874822
product price: $10,360.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$10,360.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Platform Length 36 in
- Platform Width 31 1/2 in
- Maximum Lifting Height 72 in
- Minimum Lifting Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # BALLYPAL-STK72BC-DRV
- Zoro # G510874822
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Platform Width | 31 1/2 in |
Maximum Lifting Height | 72 in |
Minimum Lifting Height | 6 1/2 in |
Details
Load Capacity | 500 lb |
Item | All Directional Lift Table |
Description
All Directional Lift Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L (GR99140302)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- Ballymore Lifting Tables