Shop All Rolling Ladders
Ballymore
93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 063214XSU
Zoro # G9851511
product price: $665.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 063214XSU
- Zoro # G9851511
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 93 in |
Bottom Width | 32 in |
Base Depth | 49 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Handrail Height | 30 in |
Ladder Height | 7 ft 9 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- US CARGO CONTROL 4" x 5' Roll Off Container Winch Strap w/ Large Flat Hook (405RO)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- BALLYMORE Wheelbarrow Ladder, 100"H x 14"D Platform (WLARTR110246)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- Ballymore Rolling Ladders