Shop All Rolling Ladders
Ballymore
93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 063214P
Zoro # G9850732
original price:
$725.26
33% off
new price: $484.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 063214P
- Zoro # G9850732
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 93 in |
Bottom Width | 32 in |
Base Depth | 49 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 7 ft 9 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain (536802)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4D3C1P6)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-14)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- Ballymore Ladders