Shop All Rolling Ladders
Ballymore
83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # WA053214G
Zoro # G9844511
product price: $580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA053214G
- Zoro # G9844511
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 83 in |
Bottom Width | 32 in |
Base Depth | 43 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Ladder Height | 6 ft 11 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 83 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 43 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (TT7-11)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D5)
- Ballymore Ladders