Shop All Rolling Ladders
Ballymore
68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # H418XSU
Zoro # G7343808
original price:
$373.01
38% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$230.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 38 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # H418XSU
- Zoro # G7343808
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 38 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 68 in |
Bottom Width | 20 in |
Base Depth | 31 in |
Step Width | 16 in |
Overall Width | 20 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 5 ft 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 38 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 68 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221X)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- BALLYMORE Rolling Ladder, 50" H x 21" D Platform (WLAR105246-D4)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228P)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR103246)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- Ballymore Ladders