Shop All Rolling Ladders
Ballymore
58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity
Mfr # H318TRG GREY
Zoro # G7402902
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$219.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 28 1/2 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # H318TRG GREY
- Zoro # G7402902
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 58 1/2 in |
Bottom Width | 20 in |
Base Depth | 30 in |
Overall Width | 20 in |
Step Width | 16 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Ladder Height | 4 ft 10 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 28 1/2 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 58 1/2 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 30 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass / Aluminum Stepladders (07071)
- DOUBLE HH Double HH 24182 Lift Arm Level Assembly (146269)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8D3C1P6)
- Ballymore Rolling Ladders