Shop All Rolling Ladders
Ballymore
58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # H326PSU
Zoro # G7325958
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Platform Height 28 1/2 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # H326PSU
- Zoro # G7325958
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 58 1/2 in |
Bottom Width | 30 in |
Base Depth | 25 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 30 in |
Step Width | 24 in |
Ladder Height | 4 ft 10 in |
Description
Rolling Ladder, Material Steel, Platform Height 28 1/2 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 58 1/2 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 25 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-700 lbs Cpty (SCC-SPUR420)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- IPOWER LPHY Plastic Office Chair Caster 3 inch White, 5 Pack, 5PK (FNCASTEROFFICEMETAL3WHTX5)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (TT7-11)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- Ballymore Rolling Ladders