Shop All Rolling Ladders
Ballymore
56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity
Mfr # TL418P
Zoro # G4154026
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # TL418P
- Zoro # G4154026
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 56 in |
Bottom Width | 21 in |
Base Depth | 39 in |
Step Width | 16 in |
Step Depth | 7 in |
Overall Width | 21 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 4 ft 9 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included No, Overall Height 56 in, Number of Steps 4, Assembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 39 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Blue, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 1t (PCH010)
- US CARGO CONTROL Steel Corner Protector with Rubber Lining (SCPR12)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (3TP93)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228P)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (WA-ML113214G)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214GSU)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4C2P6)
- Ballymore Ladders