Shop All Rolling Ladders
Ballymore
50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity
Mfr # LS3247
Zoro # G3901021
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 28 1/2 in
- Number of Steps 3
- Platform Depth 7 in
- Platform Width 16 in
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # LS3247
- Zoro # G3901021
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 7 in |
Platform Width | 16 in |
Overall Height | 50 1/2 in |
Bottom Width | 24 in |
Base Depth | 23 in |
Step Depth | 7 in |
Handrail Height | 22 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 24 in |
Ladder Height | 4 ft 4 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 28 1/2 in, Handrails Included Yes, Handrail Height 22 in, Overall Height 50 1/2 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 7 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 23 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Blue, Standards ANSI A14.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH626P)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214G)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (TT7-11)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- Ballymore Rolling Ladders