Shop All Rolling Ladders
Ballymore
28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 326R
Zoro # G7265675
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 28 1/2 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 326R
- Zoro # G7265675
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 28 1/2 in |
Bottom Width | 30 in |
Base Depth | 25 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 30 in |
Ladder Height | 2 ft 4 1/2 in |
Description
Rolling Ladder, Material Steel, Platform Height 28 1/2 in, Handrails Included No, Overall Height 28 1/2 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 25 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 12Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1202)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T210X6)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132G)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214X)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps (WA123228X)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- Ballymore Rolling Ladders