Shop All Rolling Ladders
Ballymore
28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 318XSU
Zoro # G7265072
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 28 1/2 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 318XSU
- Zoro # G7265072
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 28 1/2 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 28 1/2 in |
Bottom Width | 20 in |
Base Depth | 25 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 20 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 2 ft 4 1/2 in |
Description
Rolling Ladder, Material Steel, Platform Height 28 1/2 in, Handrails Included No, Overall Height 28 1/2 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 25 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER End Caps, for Sections of Model S7906 (S7901)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318GSU)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (H326TRX GREY)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- Ballymore Rolling Ladders