Shop All Rolling Ladders
Ballymore
195 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # WA-154021G
Zoro # G6603261
product price: $1,868.99
/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA-154021G
- Zoro # G6603261
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 195 in |
Bottom Width | 40 in |
Base Depth | 113 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Overall Width | 42 in |
Ladder Height | 16 ft 3 in |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 195 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 113 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards OSHA/ANSI A14.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 8" X 8" X 8" Wheel Chocks (WC88-8B)
- WARN INDUSTRIES WINCHES, 9.0RC WINCH SHORT DRUM SY (71550)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- BALLYMORE 113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity (SW832P)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- BALLYMORE 154 to 206 in H Steel Cantilever Rolling Ladder, 9 Steps (TT-913)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221X)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- Ballymore Rolling Ladders