Shop All Rolling Ladders
Ballymore
192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity
Mfr # CL-15-35
Zoro # G9899723
Item requires special delivery charges. A $735.00 per item surcharge will be applied.
$5,150.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Supported / Unsupported Unsupported
- Platform Depth 35 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # CL-15-35
- Zoro # G9899723
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 40 in |
Base Depth | 103 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 15 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Climbing Angle | 59 ? |
Standards | ANSI 14.7 |
Color | Gray |
Ladder Tread | Perforated |
Finish | Powder Coated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 150 in, Platform Width 24 in, Platform Depth 35 in, Overall Height 192 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 40 in, Base Depth 103 in, Number of Steps 15, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 800 lb Load Capacity (WA-ML083214G)
- BALLYMORE Lockstep Rolling Ladder, Steel, 50 in.H (WA-SW-053214R)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083214P)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-14)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- Ballymore Ladders