Shop All Rolling Ladders
Ballymore
19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 218P
Zoro # G5196423
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 19 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # 218P
- Zoro # G5196423
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 19 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 19 in |
Bottom Width | 20 in |
Base Depth | 19 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 20 in |
Step Width | 16 in |
Ladder Height | 1 ft 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 19 in, Handrails Included No, Overall Height 19 in, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 19 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- JET Hd-3T, 3 Ton Heavy-Duty Beam Clamp (202730)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214X)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221X)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps, 350 lb Load Capacity (FAWL-12-P)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105164-D5)
- Ballymore Ladders