Shop All Rolling Ladders
Ballymore
182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity
Mfr # CL-14-28
Zoro # G9899775
product price: $4,088.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Supported / Unsupported Unsupported
- Platform Depth 28 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-14-28
- Zoro # G9899775
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 40 in |
Base Depth | 96 in |
Handrail Height | 42 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 14 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Tread | Perforated |
Standards | ANSI 14.7 |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Climbing Angle | 59 ? |
Color | Gray |
Finish | Powder Coated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 140 in, Platform Width 24 in, Platform Depth 28 in, Overall Height 182 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 40 in, Base Depth 96 in, Number of Steps 14, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1601DFX16)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Whte (1/3CU-L WHITE)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (TT7-11)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- BALLYMORE Wheelbarrow Ladder, 100"H x 14"D Platform (WLARTR110246)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A3E24B4C1P6)
- Ballymore Ladders