Shop All Rolling Ladders
Ballymore
162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity
Mfr # CL-12-42
Zoro # G9899836
product price: $3,974.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.
$3,974.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Supported / Unsupported Unsupported
- Platform Depth 42 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-12-42
- Zoro # G9899836
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 32 in |
Base Depth | 84 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 12 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Ladder Tread | Perforated |
Handrails Included | Yes |
Climbing Angle | 59 ? |
Color | Gray |
Assembled/Unassembled | Unassembled |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Standards | ANSI 14.7 |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 120 in, Platform Width 24 in, Platform Depth 42 in, Overall Height 162 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 84 in, Number of Steps 12, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJY6)
- KEEPER Gray Bungee Cord 32 in. L X 0.374 in. (A06077Z)
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214X)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- Ballymore Ladders