Shop All Rolling Ladders
Ballymore
162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity
Mfr # CL-12-14
Zoro # G9899863
product price: $2,799.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,799.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Supported / Unsupported Unsupported
- Platform Depth 14 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-12-14
- Zoro # G9899863
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 32 in |
Base Depth | 84 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Depth | 7 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 12 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Finish | Powder Coated |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Color | Gray |
Standards | ANSI 14.7 |
Ladder Tread | Perforated |
Climbing Angle | 59 ? |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 120 in, Platform Width 24 in, Platform Depth 14 in, Overall Height 162 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 84 in, Number of Steps 12, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228X)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (WA-103221P)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- Ballymore Ladders