Shop All Rolling Ladders
Ballymore
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # WA123228XSU
Zoro # G5206461
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$1,187.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # WA123228XSU
- Zoro # G5206461
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 153 in |
Bottom Width | 32 in |
Base Depth | 101 in |
Handrail Height | 30 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- RAYMOND Raymond GWK-102TF-LW 102TF Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-102TF-LW)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- Ballymore Ladders