Shop All Rolling Ladders
Ballymore
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # WA123214XSU
Zoro # G5206629
product price: $1,075.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA123214XSU
- Zoro # G5206629
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 153 in |
Bottom Width | 32 in |
Base Depth | 87 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 87 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-083221P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214G)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- Ballymore Rolling Ladders