Ballymore

153" H Steel Stairway Slope Rolling Ladder, 12 Steps, 800 lb. Load Capacity (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rolling Ladders

Key Features

  • Platform Height 120"
  • Number of Steps 12
  • Platform Depth 14"
  • Platform Width 24"
  • Step Tread Rubber Mat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Platform Height 120"
Platform Depth 14"
Platform Width 24"
Overall Height 153"
Bottom Width 32"
Base Depth 106"
Step Width 24"
Handrail Height 30"
Overall Width 32"
Step Depth 7"
Ladder Height 12 ft 9 in

Description

Material Steel, Platform Height 120 In., Handrails Included Yes, Handrail Height 30 In., Overall Height 153 In., Number of Steps 12, Unassembled, Load Capacity 800 lb., Step Tread Rubber Mat, Platform Depth 14 In., Platform Width 24 In., Bottom Width 32 In., Base Depth 106 In., Overall Width 32 In., Climbing Angle 50 Degrees , Step Depth 7 In., Step Width 24 In., Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products