Shop All Rolling Ladders
Ballymore
152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity
Mfr # CL-11-28
Zoro # G9899897
product price: $3,301.99
/ea
Item requires special delivery charges. A $1,150.00 per item surcharge will be applied.
$3,301.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Supported / Unsupported Unsupported
- Platform Depth 28 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-11-28
- Zoro # G9899897
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 152 in |
Bottom Width | 32 in |
Base Depth | 77 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 11 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Handrails Included | Yes |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Standards | ANSI 14.7 |
Color | Gray |
Ladder Tread | Perforated |
Climbing Angle | 59 ? |
Ladder Actuation | Locking Casters |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 110 in, Platform Width 24 in, Platform Depth 28 in, Overall Height 152 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 77 in, Number of Steps 11, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base (ML76C)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel, Length: 100 ft (2TAF1)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318XSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-35)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- Ballymore Rolling Ladders