Shop All Rolling Ladders
Ballymore
152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity
Mfr # CL-11-14
Zoro # G9899906
product price: $2,720.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$2,720.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Supported / Unsupported Unsupported
- Platform Depth 14 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-11-14
- Zoro # G9899906
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 152 in |
Bottom Width | 32 in |
Base Depth | 77 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 11 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Color | Gray |
Climbing Angle | 59 ? |
Handrails Included | Yes |
Standards | ANSI 14.7 |
Finish | Powder Coated |
Ladder Tread | Perforated |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 110 in, Platform Width 24 in, Platform Depth 14 in, Overall Height 152 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 77 in, Number of Steps 11, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214R)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H426R)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (H326TRX GREY)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- Ballymore Rolling Ladders