Shop All Rolling Ladders
Ballymore
143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # SW1132G
Zoro # G9849165
original price:
$994.39
18% off
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$805.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # SW1132G
- Zoro # G9849165
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 143 in |
Bottom Width | 32 in |
Base Depth | 101 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 11 ft 11 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 143 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02058-2-C)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKE9)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228XSU)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-XR)
- Ballymore Ladders