Shop All Rolling Ladders
Ballymore
143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # 113214R
Zoro # G9851825
product price: $768.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 113214R
- Zoro # G9851825
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 143 in |
Bottom Width | 32 in |
Base Depth | 80 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Handrail Height | 30 in |
Ladder Height | 11 ft 11 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 143 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Black Urethance Solid Foam 10 Inch Wheel (UFBK-10-WHL-58)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- PEERLESS CHAIN 2/0 TWLP 225FT/PL ZN L.L., 5372035 (5372035)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-14)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-083221P)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-D3)
- Ballymore Ladders