Shop All Rolling Ladders
Ballymore
142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity
Mfr # CL-10-28
Zoro # G9899933
product price: $3,305.99
/ea
Item requires special delivery charges. A $915.00 per item surcharge will be applied.
$3,305.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Supported / Unsupported Unsupported
- Platform Depth 28 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-10-28
- Zoro # G9899933
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 142 in |
Bottom Width | 32 in |
Base Depth | 71 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 10 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Tread | Perforated |
Finish | Powder Coated |
Color | Gray |
Climbing Angle | 59 ? |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Standards | ANSI 14.7 |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 100 in, Platform Width 24 in, Platform Depth 28 in, Overall Height 142 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 71 in, Number of Steps 10, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Hoisting Wheel, Long Handle For Use With (13804)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-42)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-14)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318XSU)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D3)
- Ballymore Rolling Ladders