Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps
Mfr # WA-103221P
Zoro # G6604792
product price: $931.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA-103221P
- Zoro # G6604792
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 81 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Step Width | 24 in |
Ladder Height | 11 ft 1 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards OSHA/ANSI A14.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-352)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- NATIONAL HARDWARE Link Clvs Dbl 5/16In (N282-129)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214P)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-123214P)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214P)
- Ballymore Rolling Ladders