Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # WA103221X
Zoro # G5206918
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # WA103221X
- Zoro # G5206918
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 81 in |
Overall Width | 32 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- Ballymore Rolling Ladders