Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # WA103221R
Zoro # G5206936
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # WA103221R
- Zoro # G5206936
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 81 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 20000 LB. (15104.02)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A3E10B4SSP3)
- Ballymore Rolling Ladders