Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # WA103214GSU
Zoro # G5207049
product price: $1,006.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA103214GSU
- Zoro # G5207049
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 74 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 74 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214R)
- BALLYMORE Safety Rolling Ladder, Steel, 70 in.H (SW724P)
- BALLYMORE 195 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (WA-154021G)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- Ballymore Rolling Ladders