Shop All Rolling Ladders
Ballymore
133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity
Mfr # Nav-10RS
Zoro # G7312728
product price: $1,223.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # Nav-10RS
- Zoro # G7312728
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 133 in |
Bottom Width | 26 in |
Base Depth | 69 in |
Overall Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Ladder Height | 11 ft 1 in |
Description
All Direction Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 69 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Green, Vinyl (R06-EEX-ELA-3UNN)
- CM Limit Switch Shaft (36641)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214GSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109245-D5)
- Ballymore Ladders