Shop All Rolling Ladders
Ballymore
132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity
Mfr # CL-9-42
Zoro # G9899556
Item requires special delivery charges. A $1,075.00 per item surcharge will be applied.
$3,525.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 42 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # CL-9-42
- Zoro # G9899556
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 32 in |
Base Depth | 65 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Climbing Angle | 59 ? |
Handrails Included | Yes |
Standards | ANSI 14.7 |
Ladder Tread | Perforated |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Color | Gray |
Finish | Powder Coated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 42 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 65 in, Number of Steps 9, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- ZORO SELECT Rgd Plate Caster, Poly, 5 in, 750 lb, 95 Shr (1NUX3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps, 350 lb Load Capacity (FAWL-12-P)
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-14)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- Ballymore Ladders