Shop All Rolling Ladders
Ballymore
132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity
Mfr # CL-9-35
Zoro # G9899565
product price: $3,221.99
/ea
Item requires special delivery charges. A $1,305.00 per item surcharge will be applied.
$3,221.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 35 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-9-35
- Zoro # G9899565
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 32 in |
Base Depth | 65 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Color | Gray |
Climbing Angle | 59 ? |
Standards | ANSI 14.7 |
Ladder Tread | Perforated |
Handrails Included | Yes |
Finish | Powder Coated |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 35 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 65 in, Number of Steps 9, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb., Stem Dia.: 3/8 in (32J862)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-42)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214RSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- Ballymore Rolling Ladders