Shop All Rolling Ladders
Ballymore
132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity
Mfr # TT7-11
Zoro # G0190735
product price: $8,803.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,803.99
Free 30-Day Returns
Key Features
- Platform Height 88 in to 140 in
- Number of Steps 7
- Supported / Unsupported Unsupported
- Platform Depth 48 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # TT7-11
- Zoro # G0190735
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 88 in to 140 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 66 in |
Base Depth | 60 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 7 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Climbing Angle | 59 ? |
Handrails Included | Yes |
Color | Gray |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 88 in to 140 in, Platform Width 24 in, Platform Depth 48 in, Overall Height 132 in, Load Capacity 300 lb, Bottom Width 66 in, Base Depth 60 in, Number of Steps 7, Climbing Angle 59 Degrees , Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Gray, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-14)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR003246)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- Ballymore Rolling Ladders