Shop All Rolling Ladders
Ballymore
123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 093214GSU
Zoro # G9851852
product price: $746.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 093214GSU
- Zoro # G9851852
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 32 in |
Base Depth | 68 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Ladder Height | 10 ft 3 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M10, G=20, D1=10, B=10, Steel Electro Zinc-Plated (K0733.1020)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- Ballymore Rolling Ladders