Shop All Rolling Ladders
Ballymore
122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity
Mfr # CL-8-42
Zoro # G9899592
product price: $3,389.99
/ea
Item requires special delivery charges. A $1,625.00 per item surcharge will be applied.
$3,389.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Unsupported
- Platform Depth 42 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-8-42
- Zoro # G9899592
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 32 in |
Base Depth | 58 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 8 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Tread | Perforated |
Climbing Angle | 59 ? |
Standards | ANSI 14.7 |
Color | Gray |
Ladder Actuation | Locking Casters |
Handrails Included | Yes |
Assembled/Unassembled | Unassembled |
Finish | Powder Coated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 42 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 58 in, Number of Steps 8, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- DAYTON Pin, 3 Tons (GGS_48381)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- BALLYMORE 113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity (SW832P)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214R)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- Ballymore Ladders