Shop All Rolling Ladders
Ballymore
122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity
Mfr # CL-8-28
Zoro # G9899617
product price: $3,140.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$3,140.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Unsupported
- Platform Depth 28 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-8-28
- Zoro # G9899617
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 32 in |
Base Depth | 58 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 8 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Climbing Angle | 59 ? |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Finish | Powder Coated |
Ladder Tread | Perforated |
Standards | ANSI 14.7 |
Color | Gray |
Ladder Actuation | Locking Casters |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 28 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 58 in, Number of Steps 8, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214P)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4C1P6)
- Ballymore Ladders