Shop All Rolling Ladders
Ballymore
113 in H Steel Rolling Ladder, 8 Steps, 800 lb Load Capacity
Mfr # WA-ML083214G
Zoro # G5205816
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ballymore
- MFR # WA-ML083214G
- Zoro # G5205816
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 113 in |
Bottom Width | 32 in |
Base Depth | 61 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228P)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps, 350 lb Load Capacity (FAWL-9-P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221R)
- Ballymore Rolling Ladders